- Box Sealing Tape
- 100 m Length
- 48 mm Width
- Clear Color
| Length | 100.000 m |
| Backing Material | Polypropylene |
| Performance | High Performance |
| Core Size | 3 in |
| Color | Clear |
| Thickness | 2.6 mil |
| Adhesive | Synthetic Rubber Hot Melt w/10% Bio-Based Content |
| Adhesion Strength | 46 oz/in |
| Type | Box Sealing Tape |
| Elongation | 160 % |
| Weight | 23.54 LB |
| EAN or UPC | 51111929001 |

