- Sealing Tape
- 36 yd Length
- 1/2 in Width
- Black Color
| Thickness | 9.5 mil |
| Length | 36 yd |
| Adhesion Strength | 25 oz/in |
| Adhesive | Rubber |
| Color | Black |
| Backing Material | Polyethylene |
| Type | Sealing Tape, Preservation |
| Weight | 0.0 LB |
| EAN or UPC | 51111928820 |
| Thickness | 9.5 mil |
| Length | 36 yd |
| Adhesion Strength | 25 oz/in |
| Adhesive | Rubber |
| Color | Black |
| Backing Material | Polyethylene |
| Type | Sealing Tape, Preservation |
| Weight | 0.0 LB |
| EAN or UPC | 51111928820 |