- Polyester Tape
- 72 yd Length
- 1/2 in Width
- Blue Color
| Backing Thickness | 0.05 mm |
| Adhesion Strength | 37 oz/in |
| Temperature Range [Min] | -60 °F |
| Adhesive | Silicone |
| Thickness | 3.5 mil |
| Shelf Life | 18 Months |
| Length | 72 yd |
| Type | Polyester Tape |
| Backing Material | Polyester |
| Color | Blue |
| Temperature Range [Max] | 400 °F |
| Weight | 17.62 LB |
| EAN or UPC | 51111927748 |

