- Polyester Tape
- 72 yd Length
- 2 in Width
- Blue Color
| Shelf Life | 18 Months |
| Backing Thickness | 0.023 mm |
| Adhesive | Silicone |
| Length | 72 yd |
| Thickness | 2.4 mil |
| Type | Polyester Tape |
| Adhesion Strength | 29 oz/in |
| Temperature Range [Min] | -60 °F |
| Color | Blue |
| Temperature Range [Max] | 400 °F |
| Backing Material | Polyester |
| Weight | 17.02 LB |
| EAN or UPC | 51111927700 |

