- Polyester Tape
- 72 yd Length
- 1 in Width
- Transparent Color
| Length | 72 yd |
| Backing Material | Polyester |
| Adhesion Strength | 26 oz/in |
| Temperature Range [Max] | 400 °F |
| Type | Polyester Tape |
| Shelf Life | 24 Months |
| Backing Thickness | 0.023 mm |
| Temperature Range [Min] | -60 °F |
| Color | Transparent |
| Thickness | 2.3 mil |
| Adhesive | Silicone |
| Weight | 12.94 LB |
| EAN or UPC | 51111927571 |

