- Extreme Sealing Tape
- 18 yd Length
- 2 1/2 in Width
- Translucent Color
| Core Size | 3 in |
| Temperature Range [Min] | 39.2 °F |
| Backing Thickness | 0.05 mm |
| Density | 51 lb/ft3 |
| Temperature Range [Max] | 100 °F |
| Width | 2 1/2 in |
| Shelf Life | 12 Months |
| Length | 18 yd |
| Color | Translucent |
| Primary Liner Thickness | 0.05 mm |
| Type | Extreme Sealing Tape |
| Thickness | 80 mil |
| Elongation | 4 % |
| Adhesive | Acrylic |
| Weight | 8.6 LB |
| EAN or UPC | 51111922798 |

