- Vinyl Duct Tape
- 50 yd Length
- 3 in Width
- Yellow Color
| Length | 50 yd |
| Thickness | 6.5 mil |
| Color | Yellow |
| Type | Vinyl Duct Tape |
| Weight | 28.13 LB |
| EAN or UPC | 51111920572 |
| Length | 50 yd |
| Thickness | 6.5 mil |
| Color | Yellow |
| Type | Vinyl Duct Tape |
| Weight | 28.13 LB |
| EAN or UPC | 51111920572 |