- Double Coated Tape
- 60 yd Length
- 1/2 in Width
- Clear Color
| Thickness | 4 mil |
| Backing Thickness | 0.013 mm |
| Primary Liner | 58# Polycoated Kraft Paper |
| Backing Material | Polyester Film (PET) |
| Primary Liner Thickness | 0.11 mm |
| Length | 60 yd |
| Primary Liner Color | Tan |
| Type | Double Coated Tape |
| Temperature Range [Max] | 200 °F |
| Width | 1/2 in |
| Adhesive | Acrylic |
| Color | Clear |
| Temperature Range [Min] | -40 °F |
| Weight | 27.5 LB |
| EAN or UPC | 51111919934 |

