- Packaging Tape
- 72 yd Length
- 0.37 in Width
- Clear Color
- Light-Duty Grade
| Length | 72 yd |
| Adhesion Strength | 28 oz/in |
| Grade | Light-Duty |
| Adhesive | Acrylic |
| Color | Clear |
| Type | Packaging Tape |
| Thickness | 1.9 mil |
| Backing Material | UPVC Film |
| Weight | 12.02 LB |
| EAN or UPC | 51111919477 |

