- Electroplating/Anodizing Tape
- 36 yd Length
- 3/4 in Width
- Tan Color
| Length | 36 yd |
| Adhesion Strength | 22 oz/in |
| Shelf Life | 18 Months |
| Width | 3/4 in |
| Temperature Range [Max] | 170 °F |
| Type | Electroplating/Anodizing Tape |
| Backing Thickness | 0.14 mm |
| Adhesive | Rubber |
| Backing Material | Vinyl |
| Color | Tan |
| Thickness | 6.7 mil |
| Weight | 19.02 LB |
| EAN or UPC | 51111919330 |

