- Electroplating/Anodizing Tape
- 36 yd Length
- 1/2 in Width
- Tan Color
| Backing Material | Vinyl |
| Elongation | 2.2 % |
| Width | 1/2 in |
| Shelf Life | 18 Months |
| Backing Thickness | 0.14 mm |
| Adhesive | Rubber |
| Length | 36 yd |
| Color | Tan |
| Temperature Range [Max] | 170 °F |
| Thickness | 6.7 mil |
| Adhesion Strength | 22 oz/in |
| Type | Electroplating/Anodizing Tape |
| Weight | 17.21 LB |
| EAN or UPC | 51111919323 |

