- Polyethylene Tape
- 36 yd Length
- 2 in Width
- Transparent Color
| Temperature Range [Min] | 20 °F |
| Temperature Range [Max] | 170 °F |
| Length | 36 yd |
| Backing Thickness | 0.1 mm |
| Adhesive | Acrylic |
| Adhesion Strength | 22 oz/in |
| Backing Material | Polyethylene |
| Shelf Life | 18 Months |
| Color | Transparent |
| Thickness | 5.1 mil |
| Type | Polyethylene Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51111918081 |

