- Adhesive Transfer Tape
- 60 yd Length
- 1/4 in Width
- Clear Color
| Type | Adhesive Transfer Tape, Ultra-High Temperature |
| Primary Liner | 55# Densified Kraft Paper |
| Temperature Range [Max] | 550 °F |
| Length | 60 yd |
| Primary Liner Thickness | 0.08 mm |
| Primary Liner Color | White |
| Adhesive | Acrylic |
| Temperature Range [Min] | -40 °F |
| Thickness | 5 mil |
| Color | Clear |
| Weight | 22.5 LB |
| EAN or UPC | 51111917305 |

