- Paper Tape
- 36 yd Length
- 23 1/2 in Width
- Natural Color
| Primary Liner | 54# Densified Kraft Paper |
| Primary Liner Color | White w/Green Plaid |
| Color | Natural |
| Material | Paper |
| Thickness | 6 mil |
| Width | 23 1/2 in |
| Length | 36 yd |
| Primary Liner Thickness | 0.08 mm |
| Type | Paper Tape, Double Coated |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 13.4 LB |
| EAN or UPC | 51111917060 |

