- Masking Tape
- 60 yd Length
- 1/2 in Width
- Gold Color
| Thickness | 3.3 mil |
| Adhesion Strength | 8 oz/in |
| Shelf Life | 24 Months |
| Adhesive | Acrylic |
| Type | Masking Tape, Ultimate Paint Edge |
| Length | 60 yd |
| Backing Material | Flatback Paper |
| Color | Gold |
| Temperature Range [Max] | 300 °F |
| Weight | 10.72 LB |
| EAN or UPC | 51111916728 |

