- 5 in Diameter
description
- The standard of 3M's lapping films. Precisely graded aluminum oxide particles coated on a 3 mil polyester film. Provides uniform finishes on various substrates. Available in 2.0 micron grade.
features
- Tight particle distribution
- Consistent cut rate, finish and life
- Available in discs, sheets and rolls
| Micron Grade | 2 ¼m |
| Diameter | 5 in |
| Dia. | 5 in |
| Backing Material | Film |
| Color | Green |
| Weight | 2.0 LB |
| EAN or UPC | 51111722817 |

