- 4 in Diameter
| Backing Material | Film |
| Micron Grade | 1 μm |
| Color | Green |
| Dia. | 4 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.0 LB |
| EAN or UPC | 51111722459 |
| Backing Material | Film |
| Micron Grade | 1 μm |
| Color | Green |
| Dia. | 4 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.0 LB |
| EAN or UPC | 51111722459 |