- 6 in Length
- 6 in Width
- Diamond Material
| Length | 6 in |
| Backing Material | Film |
| Used With | Carbide |
| Connector Type | Ceramic Fibre Optic Connectors |
| Method of Attachment | Plain Back |
| Color | Blue |
| Material | Diamond |
| Width | 6 in |
| Micron Grade | 9 μm |
| Weight | 0.0 LB |
| EAN or UPC | 51111699515 |

