Skip to content Skip to navigation menu
Diamond Lapping Film Disc

00051111699508

Diamond Lapping Film Disc
Item #103131314
  • Diamond Material
Diamond Lapping Film Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Diamond Material

description

  • 3M Diamond Lapping Film 661X is made from precisely graded diamond particles coated on a polyester film. 3M film 661X provides a consistent, repeatable finish on extremely hard materials while delivering fast cut and increased throughput.

features

  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flatter surface and sharp edges
  • Uniform finish
  • Available in discs, sheets and rolls
Width 6 in
Backing Material Film
Micron Grade 0.1 ¼m
Material Diamond
Length 6 in
Color Green
Weight 3.0 LB
EAN or UPC 51111699508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison