- 8 in Diameter
- Diamond Material
description
- Precisely graded diamond particles coated on a polyester film. Provides a consistent, repeatable finish on extremely hard materials. Available in several grades between 0.10 and 30.0 micron.
features
- Most widely used diamond lapping film
- Fast cut, increased throughput
- Flatter surface and sharp edges
- Uniform finish
- Available in discs, sheets and rolls
| Used With | Carbide |
| Backing Material | Film |
| Color | Beige |
| Dia. | 8 in |
| Diameter | 8 in |
| Connector Type | Ceramic Fibre Optic Connectors |
| Method of Attachment | Plain Back |
| Micron Grade | 0.5 ¼m |
| Material | Diamond |
| Weight | 4.0 LB |
| EAN or UPC | 51111697672 |

