
- 6 in Diameter
- Aluminum Oxide Material
- P180 Grit
Method of Attachment | Hook & Loop |
Used With | Carbon Steel |
Color | Yellow, Gold |
Dia. | 6 in |
Backing Wt. | 2 mil |
Performance | Better |
RPM [Max] | 12000 rpm |
Material | Aluminum Oxide |
Backing Material | Film |
Coat Type | Open Coat |
Grit | P180 |
Weight | 0.016 LB |
EAN or UPC | 51111696415 |
