
- 6 in Diameter
- Aluminum Oxide Material
- P100 Grit
Dia. | 6 in |
Performance | Better |
Color | Yellow, Gold |
Coat Type | Open Coat |
Method of Attachment | Hook & Loop |
Used With | Carbon Steel |
Material | Aluminum Oxide |
Backing Wt. | 2 mil |
Grit | P100 |
Backing Material | Film |
RPM [Max] | 12000 rpm |
Weight | 0.016 LB |
EAN or UPC | 51111696385 |
