
- 6 in Diameter
- Aluminum Oxide Material
- P80 Grit
Performance | Better |
Method of Attachment | Hook & Loop |
Backing Wt. | 2 mil |
Color | Yellow, Gold |
Grit | P80 |
Coat Type | Open Coat |
Material | Aluminum Oxide |
Backing Material | Film |
Used With | Carbon Steel |
Dia. | 6 in |
RPM [Max] | 12000 rpm |
Weight | 1.666 LB |
EAN or UPC | 51111696378 |
