
- 3 in Diameter
- Aluminum Oxide Material
- P500 Grit
Backing Wt. | 2 mil |
Dia. | 3 in |
Backing Material | Film |
Color | Yellow, Gold |
Coat Type | Open Coat |
Used With | Carbon Steel |
Method of Attachment | Hook & Loop |
Grit | P500 |
Performance | Better |
Material | Aluminum Oxide |
Weight | 1.4 LB |
EAN or UPC | 51111696248 |
