
- 3 in Diameter
- Aluminum Oxide Material
- P400 Grit
Dia. | 3 in |
Backing Wt. | 2 mil |
Backing Material | Film |
Performance | Better |
Method of Attachment | Hook & Loop |
Coat Type | Open Coat |
RPM [Max] | 15000 rpm |
Color | Yellow, Gold |
Used With | Carbon Steel |
Grit | P400 |
Material | Aluminum Oxide |
Weight | 0.005 LB |
EAN or UPC | 51111696231 |
