
- 3 in Diameter
- Aluminum Oxide Material
- P320 Grit
Grit | P320 |
Coat Type | Open Coat |
Material | Aluminum Oxide |
Dia. | 3 in |
Backing Wt. | 2 mil |
Color | Yellow, Gold |
Used With | Carbon Steel |
Performance | Better |
Backing Material | Film |
Method of Attachment | Hook & Loop |
Weight | 0.005 LB |
EAN or UPC | 51111696224 |
