
- 3 in Diameter
- Aluminum Oxide Material
- P240 Grit
RPM [Max] | 15000 rpm |
Backing Material | Film |
Color | Yellow, Gold |
Method of Attachment | Hook & Loop |
Grit | P240 |
Dia. | 3 in |
Coat Type | Open Coat |
Material | Aluminum Oxide |
Used With | Carbon Steel |
Performance | Better |
Backing Wt. | 2 mil |
Weight | 0.005 LB |
EAN or UPC | 51111696217 |
