
- 3 in Diameter
- Aluminum Oxide Material
- P220 Grit
Grit | P220 |
Performance | Better |
Color | Yellow, Gold |
Backing Material | Film |
Used With | Carbon Steel |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Backing Wt. | 2 mil |
Coat Type | Open Coat |
Dia. | 3 in |
Weight | 0.005 LB |
EAN or UPC | 51111696200 |
