
- 3 in Diameter
- Aluminum Oxide Material
- P180 Grit
Method of Attachment | Hook & Loop |
Dia. | 3 in |
Color | Yellow, Gold |
Performance | Better |
Backing Material | Film |
Backing Wt. | 2 mil |
Material | Aluminum Oxide |
Coat Type | Open Coat |
Used With | Carbon Steel |
Grit | P180 |
Weight | 0.005 LB |
EAN or UPC | 51111696194 |
