
- 3 in Diameter
- Aluminum Oxide Material
- P150 Grit
Coat Type | Open Coat |
Backing Wt. | 2 mil |
Performance | Better |
Dia. | 3 in |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Color | Yellow, Gold |
Used With | Carbon Steel |
Backing Material | Film |
Grit | P150 |
Weight | 0.005 LB |
EAN or UPC | 51111696187 |
