
- 3 in Diameter
- Aluminum Oxide Material
- P120 Grit
Material | Aluminum Oxide |
Backing Wt. | 2 mil |
Used With | Carbon Steel |
Dia. | 3 in |
Backing Material | Film |
Color | Yellow, Gold |
Method of Attachment | Hook & Loop |
Performance | Better |
Coat Type | Open Coat |
Grit | P120 |
Weight | 0.006 LB |
EAN or UPC | 51111696170 |
