
- 3 in Diameter
- Aluminum Oxide Material
- P80 Grit
Dia. | 3 in |
Backing Material | Film |
Performance | Better |
Backing Wt. | 2 mil |
Used With | Carbon Steel |
Color | Yellow, Gold |
Grit | P80 |
Coat Type | Open Coat |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Weight | 0.007 LB |
EAN or UPC | 51111696156 |
