- 11 in Length
- 1 in Width
- 60 Grit
- Ceramic Aluminum Oxide Material
| Grit | 60 |
| Material | Ceramic Aluminum Oxide |
| Coat Type | Closed Coat |
| Performance | Better |
| Back Color | Brown |
| Backing Wt. | YF Weight |
| Flex Type | Full-Flex |
| Color | Orange |
| Backing Material | Polyester Cloth |
| Length | 11 in |
| Width | 1 in |
| Used With | Aluminum |
| Splice Type | Sine-Lok |
| Weight | 0.028 LB |
| EAN or UPC | 51111696026 |

