- 132 in Length
- 4 in Width
- 80 Grit
- Alumina Zirconia Material
| Performance | Better |
| Backing Wt. | YF Weight |
| Flex Type | Single-Flex |
| Width | 4 in |
| Rim Width | 4.02 in |
| Backing Material | Polyester Cloth |
| Color | Green |
| Back Color | Brown |
| Grit | 80 |
| Splice Type | Film-Lok |
| Length | 132 in |
| Material | Alumina Zirconia |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Weight | 0.88 LB |
| EAN or UPC | 51111695739 |

