- 75 in Length
- 37 in Width
- Aluminum Oxide Material
| Micron Grade | 60 μm |
| Material | Aluminum Oxide |
| Used With | Composites |
| Length | 75 in |
| Backing Material | Film |
| Backing Wt. | 5 mil |
| Color | Black |
| Weight | 11.0 LB |
| EAN or UPC | 51111695364 |
| Micron Grade | 60 μm |
| Material | Aluminum Oxide |
| Used With | Composites |
| Length | 75 in |
| Backing Material | Film |
| Backing Wt. | 5 mil |
| Color | Black |
| Weight | 11.0 LB |
| EAN or UPC | 51111695364 |