- 60 in Length
- 37 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Length | 60 in |
| Backing Material | Film |
| Color | Red |
| Backing Wt. | 5 mil |
| Micron Grade | 20 μm |
| Used With | Composites |
| Weight | 0.0 LB |
| EAN or UPC | 51111695357 |
| Material | Aluminum Oxide |
| Length | 60 in |
| Backing Material | Film |
| Color | Red |
| Backing Wt. | 5 mil |
| Micron Grade | 20 μm |
| Used With | Composites |
| Weight | 0.0 LB |
| EAN or UPC | 51111695357 |