- 164 in Length
- 8 in Width
- P100 Grit
- Ceramic Material
| Grit | P100 |
| Width | 8 in |
| Flex Type | Single-Flex |
| Performance | Best |
| Material | Ceramic |
| Color | Purple |
| Splice Type | Film-Lok |
| Coat Type | Open Coat |
| Length | 164 in |
| Backing Wt. | Y Weight |
| Backing Material | Cloth |
| Weight | 0.9 LB |
| EAN or UPC | 51111695074 |

