- 60 in Length
- 37 in Width
- 36 Grit
- Alumina Zirconia Material
| Length | 60 in |
| Performance | Better |
| Rim Width | 37.01 in |
| Grit | 36 |
| Width | 37 in |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Back Color | Brown |
| Backing Wt. | YF Weight |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Material | Alumina Zirconia |
| Color | Green |
| Splice Type | Film-Lok |
| Weight | 11.0 LB |
| EAN or UPC | 51111694404 |

