- 15 1/2 in Length
- 3 1/2 in Width
- A160 Grit
- Aluminum Oxide Material
| Color | Gray |
| Flex Type | Full-Flex |
| Performance | Best for Finishing |
| Grit | A160 |
| Backing Wt. | X Weight |
| Length | 15 1/2 in |
| Backing Material | Cloth |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Weight | 4.302 LB |
| EAN or UPC | 51111693742 |

