- 75 in Length
- 43 in Width
- P120 Grit
- Ceramic Material
| Grit | P120 |
| Backing Material | Cloth |
| Performance | Best |
| Color | Purple |
| Coat Type | Open Coat |
| Material | Ceramic |
| Width | 43 in |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Backing Wt. | Y Weight |
| Length | 75 in |
| Weight | 5.4 LB |
| EAN or UPC | 51111691540 |

