- 75 in Length
- 52 in Width
- 80 Grit
- Ceramic Material
| Coat Type | Open Coat |
| Material | Ceramic |
| Backing Wt. | Y Weight |
| Width | 52 in |
| Grit | 80 |
| Splice Type | Film-Lok |
| Color | Purple |
| Performance | Best |
| Flex Type | Single-Flex |
| Length | 75 in |
| Backing Material | Cloth |
| Weight | 8.666 LB |
| EAN or UPC | 51111691472 |

