- 75 in Length
- 36 in Width
- 80 Grit
- Alumina Zirconia Material
| Width | 36 in |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Material | Alumina Zirconia |
| Color | Green |
| Backing Wt. | YF Weight |
| Grit | 80 |
| Back Color | Brown |
| Backing Material | Polyester Cloth |
| Splice Type | Film-Lok |
| Coat Type | Closed Coat |
| Performance | Better |
| Length | 75 in |
| Weight | 9.0 LB |
| EAN or UPC | 51111691106 |

