- 60 in Length
- 2 1/2 in Width
- 60 Grit
- Alumina Zirconia Material
| Width | 2 1/2 in |
| Back Color | Brown |
| Flex Type | Single-Flex |
| Coat Type | Closed Coat |
| Color | Green |
| Used With | Aluminum |
| Performance | Better |
| Backing Wt. | YF Weight |
| Length | 60 in |
| Grit | 60 |
| Backing Material | Polyester Cloth |
| Material | Alumina Zirconia |
| Splice Type | Film-Lok |
| Rim Width | 2.5 in |
| Weight | 0.38 LB |
| EAN or UPC | 51111691069 |

