- 132 in Length
- 3 in Width
- 36 Grit
- Alumina Zirconia Material
| Backing Wt. | YF Weight |
| Splice Type | Film-Lok |
| Width | 3 in |
| Back Color | Brown |
| Flex Type | Single-Flex |
| Material | Alumina Zirconia |
| Grit | 36 |
| Color | Green |
| Backing Material | Polyester Cloth |
| Length | 132 in |
| Rim Width | 3 in |
| Performance | Better |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Weight | 1.76 LB |
| EAN or UPC | 51111690994 |

