- 132 in Length
- 2 in Width
- A110 Grit
- Silicon Carbide Material
| Grit | A110 |
| Used With | Titanium/Zirconium |
| Splice Type | Film-Lok |
| Length | 132 in |
| Flex Type | Full-Flex |
| Performance | Better Finish for Heat Intolerant Metals |
| Backing Wt. | JE Weight |
| Backing Material | Rayon Cloth |
| Material | Silicon Carbide |
| Weight | 15.52 LB |
| EAN or UPC | 51111690888 |

