- 72 in Length
- 2 in Width
- A65 Grit
- Aluminum Oxide Material
| Backing Wt. | JE Weight |
| Material | Aluminum Oxide |
| Backing Material | Rayon Cloth |
| Flex Type | Full-Flex |
| Length | 72 in |
| Performance | Best for Preplate Finish |
| Grit | A65 |
| Splice Type | Film-Lok |
| Color | Gray |
| Used With | Aluminum |
| Weight | 8.06 LB |
| EAN or UPC | 51111690741 |

