- 132 in Length
- 4 in Width
- A16 Grit
- Aluminum Oxide Material
| Splice Type | Film-Lok |
| Flex Type | Full-Flex |
| Backing Material | Rayon Cloth |
| Used With | Aluminum |
| Performance | Best for Preplate Finish |
| Length | 132 in |
| Color | Gray |
| Backing Wt. | JE Weight |
| Material | Aluminum Oxide |
| Grit | A16 |
| Weight | 26.55 LB |
| EAN or UPC | 51111690666 |

