- 132 in Length
- 2 in Width
- A5 Grit
- Aluminum Oxide Material
| Grit | A5 |
| Backing Wt. | JE Weight |
| Length | 132 in |
| Backing Material | Rayon Cloth |
| Material | Aluminum Oxide |
| Flex Type | Full-Flex |
| Splice Type | Film-Lok |
| Weight | 15.47 LB |
| EAN or UPC | 51111690574 |
| Grit | A5 |
| Backing Wt. | JE Weight |
| Length | 132 in |
| Backing Material | Rayon Cloth |
| Material | Aluminum Oxide |
| Flex Type | Full-Flex |
| Splice Type | Film-Lok |
| Weight | 15.47 LB |
| EAN or UPC | 51111690574 |