- 132 in Length
- 3 in Width
- A100 Grit
- Aluminum Oxide Material
| Used With | Aluminum |
| Backing Wt. | JE Weight |
| Performance | Best for Finishing Soft Metals |
| Flex Type | Full-Flex |
| Grit | A100 |
| Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Color | Beige, Tan |
| Backing Material | Rayon Cloth |
| Length | 132 in |
| Weight | 22.52 LB |
| EAN or UPC | 51111690147 |

