- 132 in Length
- 3 in Width
- A45 Grit
- Aluminum Oxide Material
| Splice Type | Film-Lok |
| Material | Aluminum Oxide |
| Grit | A45 |
| Length | 132 in |
| Color | Tan |
| Backing Material | Rayon Cloth |
| Flex Type | Full-Flex |
| Backing Wt. | JE Weight |
| Performance | Best for Finishing Soft Metals |
| Used With | Aluminum |
| Weight | 18.49 LB |
| EAN or UPC | 51111687338 |

